Zoro Homepage

KB8496DPL Paris Bar Faucet, Polished Nickel

  • Mfr # KB8496DPL

  • Zoro # G3089916


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Material
Brass
Width
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496DPL
Zoro #
G3089916
UPC #
663370656552
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.13
Item Length (Inch)
10.13
Max Deck Thickness
1.25
Item Height (Inch)
11.56
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Polished Nickel
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handles meet ADA guidelines
Weight
2.76
Hose Included
false
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
2
Collection
Paris
Theme
Traditional
Handles Included
true
Hot Handle Item#
KBH8966DPLH
Mounting Type
Deck Mount
Item Weight (lbs)
2.76
Faucet Centers
4
Sidespray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Cold Handle Item#
KBH8966DPLC
Pullout Spray
false
Drain Included
No
Installation Type
Centerset
Handle Style
Lever

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.