KB8496DX Concord Bar Faucet, Polished Nickel

  • Mfr # KB8496DX

  • Zoro # G3087728


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
2.13
Color
Polished Nickel
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496DX
Zoro #
G3087728
UPC #
663370656569
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.75
Length
2.75
Item Height (Inch)
2.13
Max Deck Thickness
1.25
Item Width (Inch)
2.75
Item Length (Inch)
2.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
false
Color
Polished Nickel
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Material
Brass
Weight
2.76
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Collection
Concord
Faucet Holes
2
Handles Included
true
Hot Handle Item#
KBH8966DXH
Spout Flow Rate (GPM)
1.8
Drain Included
No
Theme
Modern
Pulldown Spray
false
Installation Type
Centerset
Handle Style
Cross
Faucet Centers
4
Cold Handle Item#
KBH8966DXC
Sidespray
false
Hose Included
false
Valve Type
Washerless Cartridge
Item Weight (lbs)
2.76

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.