Zoro Homepage

KB8496EFL Centurion Bar Faucet, Polished Nickel

  • Mfr # KB8496EFL

  • Zoro # G3091447


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Color
Polished Nickel
Length
10.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496EFL
Zoro #
G3091447
UPC #
663370656576
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
10.38
Width
4.75
Item Length (Inch)
10.38
Item Height (Inch)
11.56
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
true
Color
Polished Nickel
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
Weight
2.76
Material
Brass
Includes
Faucet; Mounting Hardware
Cold Handle Item#
KBH8966EFLC
Faucet Centers
4
Hot Handle Item#
KBH8966EFLH
Drain Included
No
Faucet Holes
2
Hose Included
false
Handle Style
Lever
Collection
Centurion
Sidespray
false
Pulldown Spray
false
Valve Type
Washerless Cartridge
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Theme
Modern
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
2.76
Mounting Type
Deck Mount

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.