KB8496SVL Centerset Bar Faucet, Polished Nickel

  • Mfr # KB8496SVL

  • Zoro # G102835323


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
11.56
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-9/16" spout height, 4-3/4" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Length
9.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8496SVL
Zoro #
G102835323
UPC #
663370863172
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
9.75
Width
4.75

Details

Number of Handles
2
Finish
Polished Nickel
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 11-9/16" spout height, 4-3/4" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Weight
2.9
Color
Polished Nickel
Material
Brass

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.