Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8497FL Bar Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB8497FL

  • Zoro # G3085567


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
1.8
Finish
Brushed Brass
ADA Compliant
Yes
Mounting
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8497FL
Zoro #
G3085567
UPC #
663370005435
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Water Inlet Connection Size
1/2

Details

Number of Handles
2
Flow Rate
1.8
Finish
Brushed Brass
ADA Compliant
Yes
Mounting
Deck Mount
Body Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 8-1/2" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Faucet Type
Bar Prep Faucets
Handle Type
Lever

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.