Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8498DKL Kaiser Bar Faucet, Brushed Nickel

  • Mfr # KB8498DKL

  • Zoro # G3088394


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
4.75
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8498DKL
Zoro #
G3088394
UPC #
663370656651
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
11.56
Width
9.31
Item Height (Inch)
4.75
Item Width (Inch)
9.31
Item Length (Inch)
11.56
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Features
Includes black neoprene inserts on handle, 1/4 turn washerless cartridge, Deck mount 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-3/4" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Color
Brushed Nickel
Weight
2.76
Material
Brass
Handles Included
true
Faucet Centers
4
Mounting Type
Deck Mount
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
No
Handle Style
Lever
Collection
Kaiser
Installation Type
Centerset
Pulldown Spray
false
Faucet Holes
2
Valve Type
Washerless Cartridge
Hose Included
false
Hot Handle Item#
KBH8968DKLH
Cold Handle Item#
KBH8968DKLC
Theme
Modern
Sidespray
false
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
2.76

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.