Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8498DX Concord Bar Faucet, Brushed Nickel

  • Mfr # KB8498DX

  • Zoro # G3094256


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
4.75
Weight
2.76
Width
8.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8498DX
Zoro #
G3094256
UPC #
663370656682
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
8.81
Length
11.56
Item Width (Inch)
8.81
Item Length (Inch)
11.56
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Weight
2.76
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Brushed Nickel
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Pullout Spray
false
Sidespray
false
Installation Type
Centerset
Faucet Holes
2
Theme
Modern
Valve Type
Washerless Cartridge
Collection
Concord
Hot Handle Item#
KBH8968DXH
Pulldown Spray
false
Drain Included
No
Faucet Centers
4
Spout Flow Rate (GPM)
1.8
Hose Included
false
Item Weight (lbs)
2.76
Mounting Type
Deck Mount
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Cold Handle Item#
KBH8968DXC

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.