Zoro Homepage

KB8498FL Bar Faucet, Brushed Nickel

  • Mfr # KB8498FL

  • Zoro # G3089049


product price: $73.95
/ea

Key Features

Number of Handles
2
ADA Compliant
true
Height
2.63
Length
11
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8498FL
Zoro #
G3089049
UPC #
663370005442
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Length
11
Width
6.13
Item Width (Inch)
6.13
Item Length (Inch)
11
Item Height (Inch)
2.63
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate At 60 PSI, Standard 1/2" IPS Connection, 8-1/2" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Weight
2.79
Color
Brushed Nickel
Faucet Centers
4
Hot Handle Item#
KBH8628H
Sidespray
false
Theme
Modern
Cold Handle Item#
KBH8628C
Item Weight (lbs)
2.79
Collection
Royale
Valve Type
Washerless Cartridge
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
2
Handles Included
true
Pullout Spray
false
Handle Style
Lever
Drain Included
No
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Mounting Type
Deck Mount

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.