KB849DXAC Concord Bar Faucet, Antique Copper

  • Mfr # KB849DXAC

  • Zoro # G3099390


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Height
2.13
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB849DXAC
Zoro #
G3099390
UPC #
663370677335
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.75
Length
2.75
Item Width (Inch)
2.75
Item Length (Inch)
2.75
Item Height (Inch)
2.13
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
false
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Cross handles for easy rotation
Includes
Faucet; Mounting Hardware
Color
Antique Copper
Weight
2.76
Material
Brass
Faucet Centers
4
Handles Included
true
Installation Type
Centerset
Hot Handle Item#
KBH896DXACH
Pulldown Spray
false
Collection
Concord
Faucet Holes
2
Cold Handle Item#
KBH896DXACC
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.8
Theme
Modern
Item Weight (lbs)
2.76
Drain Included
No
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Mounting Type
Deck Mount
Pullout Spray
false
Sidespray
false
Handle Style
Cross

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.