Zoro Homepage

KB849EFLAC Centurion Bar Faucet, Antique Copper

  • Mfr # KB849EFLAC

  • Zoro # G3098858


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB849EFLAC
Zoro #
G3098858
UPC #
663370677342
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Width
4.75
Length
10.38
Item Length (Inch)
10.38
Item Height (Inch)
11.56
Item Width (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
Solid brass construction for reliability, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, Standard 1/2" IPS connection, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Lever handle meets ADA guidelines
Material
Brass
Color
Antique Copper
Weight
2.76
Handles Included
true
Pullout Spray
false
Collection
Centurion
Valve Type
Washerless Cartridge
Faucet Centers
4
Installation Type
Centerset
Theme
Modern
Drain Included
No
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
Sidespray
false
Item Weight (lbs)
2.76
Handle Style
Lever
Cold Handle Item#
KBH896EFLACC
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH896EFLACH
Pulldown Spray
false
Mounting Type
Deck Mount
Hose Included
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.