KB849NDLAC NuvoFusion 4" Centerset Bar Faucet, Antique Copper

  • Mfr # KB849NDLAC

  • Zoro # G3092594


product price:  $98.45
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Height
11.56
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA guidelines, Corrosion resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB849NDLAC
Zoro #
G3092594
UPC #
663370677298
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.56
Length
6.25
Width
4.75
Item Width (Inch)
4.75
Item Height (Inch)
11.56
Max Deck Thickness
1.25
Item Length (Inch)
6.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Copper
ADA Compliant
true
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" centerset 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 8-1/2" spout clearance, 4-3/4" spout reach, 11-9/16" spout height, Dual lever handles meet ADA guidelines, Corrosion resistant finish
Material
Brass
Weight
2.79
Includes
Faucet; Mounting Hardware
Faucet Holes
2
Faucet Centers
4
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH866NDLACC
Handle Style
Lever
Hose Included
false
Collection
NuvoFusion
Sidespray
false
Drain Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Mounting Type
Deck Mount
Item Weight (lbs)
2.79
Hot Handle Item#
KBH866NDLACH
Valve Type
Washerless Cartridge
Handles Included
true
Installation Type
Centerset
Pulldown Spray
false

Description

Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.