Zoro Homepage

KB8601 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8601

  • Zoro # G3052789


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Width
4.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8601
Zoro #
G3052789
UPC #
663370002861
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
2.88
Length
6.88
Item Width (Inch)
4.5
Item Length (Inch)
6.88
Item Height (Inch)
2.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Weight
3.66
Faucet Holes
3
Handles Included
true
Faucet Centers
4
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
3.66
Pullout Spray
false
Pop Up Rod Item#
KBPPR1001
Hot Handle Item#
KBH8621H
Collection
Royale
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Cold Handle Item#
KBH8621C

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.