Zoro Homepage

KB8608 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8608

  • Zoro # G3053455


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Height
2.88
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8608
Zoro #
G3053455
UPC #
663370336416
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.88
Length
6.88
Width
4.5
Item Width (Inch)
4.5
Item Height (Inch)
2.88
Max Deck Thickness
1.25
Item Length (Inch)
6.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/16" Spout Clearance, 4-7/16" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass
Weight
3.97
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8628H
Installation Type
Centerset
Pop Up Rod Item#
KBPPR1008
Handles Included
true
Drain Included
Yes
Cold Handle Item#
KBH8628C
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Item Weight (lbs)
3.97
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Faucet Centers
4
Collection
Royale
Theme
Traditional

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.