KB8611DKL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611DKL

  • Zoro # G3054618


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
6.13
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8611DKL
Zoro #
G3054618
UPC #
663370492440
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Height
3.75
Width
5
Item Width (Inch)
5
Item Height (Inch)
3.75
Item Length (Inch)
6.13
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Weight
4.48
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
4.48
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Faucet Centers
4
Handles Included
true
Cold Handle Item#
KBH8961DKLC
Pullout Spray
false
Collection
Kaiser
Faucet Holes
3
Hot Handle Item#
KBH8961DKLH
Theme
Modern
Handle Style
Lever

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kaiser 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.