Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8611EFL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611EFL

  • Zoro # G3057996


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/2" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8611EFL
Zoro #
G3057996
UPC #
663370489983
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.75
Length
6.13
Item Length (Inch)
6.13
Max Deck Thickness
1-1/2"
Item Height (Inch)
3.75
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/2" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.48
Item Weight (lbs)
4.48
Faucet Holes
3
Handle Style
Lever
Cold Handle Item#
KBH8961EFLC
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8961EFLH
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Pullout Spray
false
Theme
Modern
Collection
Centurion
Drain Included
Yes

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Centurion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.