KB8611NDL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611NDL

  • Zoro # G3053629


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
3.63
Width
5
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8611NDL
Zoro #
G3053629
UPC #
663370125843
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Width
5
Length
6
Item Length (Inch)
6
Item Height (Inch)
3.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
4.48
Collection
NuvoFusion
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Handle Style
Lever
Faucet Centers
4
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Theme
Modern
Installation Type
Centerset
Hot Handle Item#
KBH8661NDLH
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
4.48
Cold Handle Item#
KBH8661NDLC
Spout Flow Rate (GPM)
1.2

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.