KB8611ZX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8611ZX

  • Zoro # G3056745


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
false
Width
5
Length
6.13
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8611ZX
Zoro #
G3056745
UPC #
663370490804
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Item Height (Inch)
3.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.13
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
4.48
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Hot Handle Item#
KBH8961ZXH
Theme
Modern
Collection
Millennium
Cold Handle Item#
KBH8961ZXC
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR4641DL
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.48
Installation Type
Centerset
Handle Style
Cross
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.