KB8612DL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8612DL
  • Zoro # G3065355
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8612DL
Zoro #
G3065355
UPC #
663370493270
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Height
3.75
Width
5
Item Height (Inch)
3.75
Item Width (Inch)
5
Max Deck Thickness
1.5
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-1/4" spout clearance, 3-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Number of Handles
2
Weight
4.48
Handle Style
Lever
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
4.48
Pop Up Rod Item#
KSPR4642DL
Collection
Concord
Handles Included
true
Cold Handle Item#
KBH8962DLC
Faucet Centers
4
Pullout Spray
false
Theme
Modern
Installation Type
Centerset
Hot Handle Item#
KBH8962DLH
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews