Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8612DPL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8612DPL

  • Zoro # G3053254


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Height
3.75
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8612DPL
Zoro #
G3053254
UPC #
663370494093
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Width
5
Length
6.13
Item Height (Inch)
3.75
Max Deck Thickness
1.5
Item Width (Inch)
5
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
ADA Compliant
true
Weight
4.48
Hot Handle Item#
KBH8962DPLH
Drain Included
Yes
Pop Up Rod Item#
KSPR4642DL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Item Weight (lbs)
4.48
Faucet Centers
4
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Faucet Holes
3
Collection
Paris
Cold Handle Item#
KBH8962DPLC
Handle Style
Lever

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Paris 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.