Shop KINGSTON BRASS

KB8612DX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8612DX
  • Zoro # G3058145

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8612DX
Zoro #
G3058145
UPC #
663370491634
Country of Origin
Taiwan, Province of China
Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
ADA Compliant
false
Number of Handles
2
Weight
4.48
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8962DXC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Installation Type
Centerset
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Pullout Spray
false
Hot Handle Item#
KBH8962DXH
Handle Style
Cross
Collection
Concord
Item Weight (lbs)
4.48

Dimensions

Length
6.13
Width
5
Height
3.75
Item Length (Inch)
6.13
Max Deck Thickness
1.5
Item Width (Inch)
5
Item Height (Inch)
3.75

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.