KB8612NDL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8612NDL

  • Zoro # G3053595


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Washerless Cartridge
Length
6
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8612NDL
Zoro #
G3053595
UPC #
663370124266
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
3.63
Width
5
Item Height (Inch)
3.63
Item Length (Inch)
6
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
4.48
Item Weight (lbs)
4.48
Hot Handle Item#
KBH8662NDLH
Pop Up Rod Item#
KSPR4642DL
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Collection
NuvoFusion
Sidespray
false
Cold Handle Item#
KBH8662NDLC
Faucet Holes
3
Installation Type
Centerset
Faucet Centers
4
Pullout Spray
false
Theme
Modern

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.