KB8612NFL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8612NFL

  • Zoro # G3063264


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Mounting Type
Deck Mount
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8612NFL
Zoro #
G3063264
UPC #
663370133510
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Item Width (Inch)
5
Item Height (Inch)
3.75
Item Length (Inch)
6.13
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
4.48
Pullout Spray
false
Handle Style
Lever
Drain Included
Yes
Theme
Modern
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KBH8622NFLC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8622NFLH
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Item Weight (lbs)
4.48
Sidespray
false
Pop Up Rod Item#
KBPR952
Collection
NuWave French

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.