KB8615DPL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615DPL

  • Zoro # G3055360


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
ADA Compliant
true
Height
3.75
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8615DPL
Zoro #
G3055360
UPC #
663370494109
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Width
5
Length
6.13
Max Deck Thickness
1.5
Item Length (Inch)
6.13
Item Width (Inch)
5
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Weight
4.48
Faucet Holes
3
Handles Included
true
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.48
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8965DPLH
Faucet Centers
4
Pop Up Rod Item#
KSPR4645DL
Collection
Paris
Cold Handle Item#
KBH8965DPLC
Theme
Modern

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Paris 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.