KB8615NDL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615NDL

  • Zoro # G3064740


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Width
5
Height
3.63
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8615NDL
Zoro #
G3064740
UPC #
663370124273
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.63
Length
6
Item Length (Inch)
6
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Height (Inch)
3.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.48
Collection
NuvoFusion
Theme
Modern
Item Weight (lbs)
4.48
Faucet Centers
4
Pop Up Rod Item#
KSPR4645DL
Drain Included
Yes
Hot Handle Item#
KBH8665NDLH
Handles Included
true
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Cold Handle Item#
KBH8665NDLC
Pullout Spray
false

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.