KB8615NFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615NFL

  • Zoro # G3057899


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Width
5
Length
6.13
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8615NFL
Zoro #
G3057899
UPC #
663370133527
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Item Width (Inch)
5
Item Height (Inch)
3.75
Max Deck Thickness
1.25
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Washerless Cartridge
Weight
4.48
Collection
NuWave French
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Modern
Hot Handle Item#
KBH8625NFLH
Cold Handle Item#
KBH8625NFLC
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
4.48
Faucet Holes
3
Sidespray
false
Drain Included
Yes
Installation Type
Centerset
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR955

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.