KB8615ZX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8615ZX

  • Zoro # G3054170


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Width
5
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8615ZX
Zoro #
G3054170
UPC #
663370490828
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.75
Length
6.13
Item Width (Inch)
5
Item Height (Inch)
3.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Number of Handles
2
Weight
4.48
Spout Flow Rate (GPM)
1.2
Collection
Millennium
Drain Included
Yes
Pop Up Rod Item#
KSPR4645DL
Installation Type
Centerset
Item Weight (lbs)
4.48
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Faucet Holes
3
Theme
Modern
Cold Handle Item#
KBH8965ZXC
Hot Handle Item#
KBH8965ZXH
Faucet Centers
4
Pullout Spray
false
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.