KB8618DKL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618DKL

  • Zoro # G3056316


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Width
5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8618DKL
Zoro #
G3056316
UPC #
663370492471
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Item Length (Inch)
6.13
Item Width (Inch)
5
Max Deck Thickness
1-1/2"
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
4.48
Hot Handle Item#
KBH8968DKLH
Collection
Kaiser
Handle Style
Lever
Item Weight (lbs)
4.48
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8968DKLC
Pop Up Rod Item#
KSPR4648DL
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Centerset
Faucet Centers
4
Drain Included
Yes
Theme
Modern
Pullout Spray
false
Handles Included
true
Faucet Holes
3

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kaiser 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.