Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8618DPL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618DPL

  • Zoro # G3057725


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Height
3.75
Length
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8618DPL
Zoro #
G3057725
UPC #
663370494116
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.75
Length
6.13
Width
5
Item Width (Inch)
5
Max Deck Thickness
1.5
Item Height (Inch)
3.75
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
4.48
Hot Handle Item#
KBH8968DPLH
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Theme
Modern
Cold Handle Item#
KBH8968DPLC
Drain Included
Yes
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4648DL
Collection
Paris
Item Weight (lbs)
4.48
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Pullout Spray
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Paris 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.