KB8618EFL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618EFL

  • Zoro # G3053534


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
5
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8618EFL
Zoro #
G3053534
UPC #
663370490019
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.13
Height
3.75
Max Deck Thickness
1-1/2"
Item Length (Inch)
6.13
Item Width (Inch)
5
Item Height (Inch)
3.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/2" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability
ADA Compliant
true
Weight
4.48
Pullout Spray
false
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Faucet Holes
3
Installation Type
Centerset
Cold Handle Item#
KBH8968EFLC
Collection
Centurion
Drain Included
Yes
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8968EFLH
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.48
Handle Style
Lever
Faucet Centers
4

Description

The innovative, sleek design of this faucet will enhance contemporary decor Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Centurion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.