KB8618NDL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618NDL

  • Zoro # G3054085


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8618NDL
Zoro #
G3054085
UPC #
663370124280
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.63
Length
6
Item Length (Inch)
6
Item Height (Inch)
3.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
4.48
Handle Style
Lever
Pullout Spray
false
Hot Handle Item#
KBH8668NDLH
Faucet Holes
3
Collection
NuvoFusion
Spout Flow Rate (GPM)
1.2
Theme
Modern
Item Weight (lbs)
4.48
Sidespray
false
Cold Handle Item#
KBH8668NDLC
Installation Type
Centerset
Handles Included
true
Drain Included
Yes
Faucet Centers
4
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4648DL

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.