KB8618ZX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8618ZX

  • Zoro # G3055476


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.13
Material
Brass;Zinc Alloy;Plastic
Width
5
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8618ZX
Zoro #
G3055476
UPC #
663370490835
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.13
Width
5
Height
3.75
Item Width (Inch)
5
Max Deck Thickness
1-1/2"
Item Height (Inch)
3.75
Item Length (Inch)
6.13

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 3-1/4" Spout Clearance, 3-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Valve Type
Washerless Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.48
Theme
Modern
Handle Style
Cross
Faucet Holes
3
Hot Handle Item#
KBH8968ZXH
Installation Type
Centerset
Pop Up Rod Item#
KSPR4648DL
Drain Included
Yes
Item Weight (lbs)
4.48
Cold Handle Item#
KBH8968ZXC
Spout Flow Rate (GPM)
1.2
Collection
Millennium
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Pullout Spray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.