KB8621NDL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KB8621NDL

  • Zoro # G3064987


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.75
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8621NDL
Zoro #
G3064987
UPC #
663370125850
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
6.38
Width
4.25
Item Width (Inch)
4.25
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Weight
4.05
Handle Style
Lever
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8661NDLH
Cold Handle Item#
KBH8661NDLC
Item Weight (lbs)
4.05
Faucet Centers
4
Drain Included
Yes
Pop Up Rod Item#
KSPR4641DL
Theme
Modern
Collection
NuvoFusion
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Handles Included
true

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.