Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8622FL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8622FL

  • Zoro # G3060936


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Width
4.25
ADA Compliant
true
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8622FL
Zoro #
G3060936
UPC #
663370001284
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.25
Height
2.75
Length
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.75
Item Width (Inch)
4.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-3/8" spout reach, 2-15/16" spout height, 1-7/16" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Valve Type
Washerless Cartridge
Weight
4.05
Theme
Modern
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Collection
Royale
Sidespray
false
Pop Up Rod Item#
KBPPR1002
Handles Included
true
Drain Included
Yes
Faucet Centers
4
Cold Handle Item#
KBH8622C
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.05
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8622H
Handle Style
Lever

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.