KB8622NDL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8622NDL

  • Zoro # G3058109


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8622NDL
Zoro #
G3058109
UPC #
663370124297
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.25
Length
6.38
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Item Width (Inch)
4.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass;Zinc Alloy
Weight
4.05
Item Weight (lbs)
4.05
Sidespray
false
Collection
NuvoFusion
Pullout Spray
false
Hot Handle Item#
KBH8662NDLH
Theme
Modern
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8662NDLC
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handle Style
Lever

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.