KB8624FL 4" Centerset Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB8624FL

  • Zoro # G3063824


product price:  $89.75
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.75
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8624FL
Zoro #
G3063824
UPC #
663370024818
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.25
Length
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
2.75
Item Width (Inch)
4.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-3/8" spout reach, 2-15/16" spout height, 1-7/16" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Material
Brass;Zinc Alloy
Weight
4.05
Collection
Royale
Theme
Modern
Cold Handle Item#
KBH8624C
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8624H
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handles Included
true
Pop Up Rod Item#
KBPPR1002
Item Weight (lbs)
4.05
Faucet Holes
3
Faucet Centers
4
Drain Included
Yes
Sidespray
false
Installation Type
Centerset

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.