KB8625NDL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8625NDL

  • Zoro # G3055406


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Length
6.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.75
Width
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8625NDL
Zoro #
G3055406
UPC #
663370124303
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
2.75
Width
4.25
Item Width (Inch)
4.25
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass;Zinc Alloy
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Weight
4.05
Faucet Centers
4
Faucet Holes
3
Drain Included
Yes
Cold Handle Item#
KBH8665NDLC
Installation Type
Centerset
Pullout Spray
false
Item Weight (lbs)
4.05
Collection
NuvoFusion
Hot Handle Item#
KBH8665NDLH
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Handles Included
true
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4645DL

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.