KB8629FL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KB8629FL

  • Zoro # G3071689


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Height
2.75
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8629FL
Zoro #
G3071689
UPC #
663370001314
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
4.25
Length
6.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.25
Item Height (Inch)
2.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Features
Drip-free washerless cartridge system, Includes matching finish pop-up drain, 4-3/8" spout reach, 2-15/16" spout height, 1-7/16" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Weight
4.05
Shared H&C Cartridge Item#
KBRP101C
Collection
Royale
Sidespray
false
Faucet Centers
4
Pop Up Rod Item#
KBPPR1002
Item Weight (lbs)
4.05
Spout Flow Rate (GPM)
1.2
Theme
Modern
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Installation Type
Centerset
Drain Included
Yes
Cold Handle Item#
KBH8629C
Hot Handle Item#
KBH8629H
Handles Included
true

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Royale 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.