
KB8641NDL 4" Centerset Bathroom Faucet, Polished Chrome
Mfr # KB8641NDL
Zoro # G3065836
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB8641NDL
Zoro #
G3065836
UPC #
663370125867
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.5
Width
4
Height
4.75
Item Length (Inch)
6.5
Item Height (Inch)
4.75
Item Width (Inch)
4
Max Deck Thickness
1.25
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuvoFusion 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.