Shop KINGSTON BRASS

KB8642NFL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB8642NFL
  • Zoro # G3062519

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
Material
Brass
Width
4
Length
6.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8642NFL
Zoro #
G3062519
UPC #
663370133558
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
6.5
Height
4.75
Item Length (Inch)
6.5
Item Width (Inch)
4
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
true
Weight
2.84
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Cold Handle Item#
KBH8622NFLC
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern
Pullout Spray
false
Handles Included
true
Hot Handle Item#
KBH8622NFLH
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
2.84
Collection
NuWave French
Handle Style
Lever
Pop Up Rod Item#
KBPR952

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave French 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.