KB8751NFLSP NuWave French Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB8751NFLSP

  • Zoro # G3082119


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8751NFLSP
Zoro #
G3082119
UPC #
663370137082
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.38
Item Width (Inch)
10
Item Height (Inch)
2.38
Item Length (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Valve Type
Washerless Cartridge
Weight
4.71
Item Weight (lbs)
4.71
Pullout Spray
false
Faucet Centers
8
Faucet Holes
4
Drain Included
No
Handles Included
true
Collection
NuWave French
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8621NFLH
Sidespray
true
Hose Included
true
Pulldown Spray
false
Kitchen Sprayer#
KBS791SP
Spray Diverter Item#
KBRP112D
Installation Type
Centerset
Cold Handle Item#
KBH8621NFLC
Theme
Modern
Handle Style
Lever

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.