KB8755NFL NuWave French Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB8755NFL

  • Zoro # G3084228


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8755NFL
Zoro #
G3084228
UPC #
663370133718
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.38
Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.38
Item Height (Inch)
2.38

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Washerless Cartridge
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Weight
4.71
Installation Type
Centerset
Pullout Spray
false
Drain Included
No
Collection
NuWave French
Faucet Holes
4
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
4.71
Handles Included
true
Cold Handle Item#
KBH8625NFLC
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8625NFLH
Spray Diverter Item#
KBRP112D
Theme
Modern
Kitchen Sprayer#
KBS755SP
Sidespray
true
Handle Style
Lever
Faucet Centers
8
Hose Included
true
Pulldown Spray
false

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.