KB8758NFLSP NuWave French Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB8758NFLSP

  • Zoro # G3101545


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8758NFLSP
Zoro #
G3101545
UPC #
663370137105
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.38
Item Width (Inch)
10
Item Length (Inch)
10.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Valve Type
Washerless Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.71
Faucet Centers
8
Collection
NuWave French
Installation Type
Centerset
Handle Style
Lever
Faucet Holes
4
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.8
Handles Included
true
Cold Handle Item#
KBH8628NFLC
Item Weight (lbs)
4.71
Sidespray
true
Pulldown Spray
false
Spray Diverter Item#
KBRP112D
Hot Handle Item#
KBH8628NFLH
Kitchen Sprayer#
KBS798SP
Pullout Spray
false
Drain Included
No
Hose Included
true

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.