KB8791NFL NuWave French Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB8791NFL

  • Zoro # G3099838


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8791NFL
Zoro #
G3099838
UPC #
663370133732
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.31
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
10.31
Max Deck Thickness
1.25
Item Length (Inch)
11.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Washerless Cartridge
Weight
4.71
Kitchen Sprayer#
KBS750SP
Sidespray
true
Hot Handle Item#
KBH8621NFLH
Handle Style
Lever
Installation Type
Centerset
Hose Included
true
Spray Diverter Item#
KBRP112D
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Collection
NuWave French
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Drain Included
No
Theme
Modern
Cold Handle Item#
KBH8621NFLC
Item Weight (lbs)
4.71
Pullout Spray
false
Faucet Holes
4

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.