KB8791NFLLS NuWave French Centerset Kitchen Faucet, Polished Chrome

  • Mfr # KB8791NFLLS

  • Zoro # G3101308


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8791NFLLS
Zoro #
G3101308
UPC #
663370133749
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.31
Height
2.5
Item Height (Inch)
2.5
Item Width (Inch)
10.31
Item Length (Inch)
11.25
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Washerless Cartridge
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection
Weight
3.93
Handle Style
Lever
Drain Included
No
Sidespray
false
Collection
NuWave French
Cold Handle Item#
KBH8621NFLC
Installation Type
Centerset
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Holes
2
Theme
Modern
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Item Weight (lbs)
3.93
Hot Handle Item#
KBH8621NFLH
Hose Included
false

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.