KB8795NFLSP NuWave French Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB8795NFLSP
  • Zoro # G3101448
product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8795NFLSP
Zoro #
G3101448
UPC #
663370137136
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
10
Item Width (Inch)
10
Item Length (Inch)
10.75
Max Deck Thickness
1.25
Item Height (Inch)
2.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.71
Theme
Modern
Spray Diverter Item#
KBRP112D
Handles Included
true
Collection
NuWave French
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Pullout Spray
false
Cold Handle Item#
KBH8625NFLC
Item Weight (lbs)
4.71
Hot Handle Item#
KBH8625NFLH
Drain Included
No
Pulldown Spray
false
Handle Style
Lever
Installation Type
Centerset
Faucet Holes
4
Kitchen Sprayer#
KBS795SP
Hose Included
true
Sidespray
true

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.