KB8798NFL NuWave French Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KB8798NFL

  • Zoro # G3109954


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8798NFL
Zoro #
G3109954
UPC #
663370133770
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.25
Item Width (Inch)
10
Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.75

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Features
Heavy Duty Brass Construction, 1.8 GPM/6.8 LPM Water Flow Rate At 60 PSI, 1/4 Turn Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes a side sprayer
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
4.71
Shared H&C Cartridge Item#
KBRP101C
Collection
NuWave French
Theme
Modern
Kitchen Sprayer#
KBS758SP
Spray Diverter Item#
KBRP112D
Hose Included
true
Hot Handle Item#
KBH8628NFLH
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Handle Style
Lever
Handles Included
true
Faucet Centers
8
Installation Type
Centerset
Sidespray
true
Item Weight (lbs)
4.71
Drain Included
No
Faucet Holes
4
Cold Handle Item#
KBH8628NFLC

Description

The refinement of simplicity within this faucets subtle curvature elevates all kitchen designs. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.