Zoro Homepage

KB8911DPL Paris Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911DPL

  • Zoro # G3061785


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8911DPL
Zoro #
G3061785
UPC #
663370494123
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
1.88
Length
4
Item Length (Inch)
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
3.63

Details

Color
Polished Chrome
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
5.79
Spout Flange Item#
KBSF8911NDL
Cold Handle Item#
KBH8961DPLC
Pullout Spray
false
Collection
Paris
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Tee Item#
KBTE961
Theme
Modern
Faucet Centers
4 to 8
Handle Flange Item#
KBHF8951NDL
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8961DPLH
Drain Included
Yes
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Item Weight (lbs)
5.79

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.