KB8911DX Concord Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911DX

  • Zoro # G3064576


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Length
4
Width
3.63
Height
1.88
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8911DX
Zoro #
G3064576
UPC #
663370491665
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Width
3.63
Height
1.88
Item Width (Inch)
3.63
Max Deck Thickness
1-1/2"
Item Length (Inch)
4
Item Height (Inch)
1.88

Details

Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Finish
Polished Chrome
Weight
5.79
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Spout Flange Item#
KBSF8911NDL
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Hot Handle Item#
KBH8961DXH
Handle Flange Item#
KBHF8951NDL
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Faucet Centers
4 to 8
Item Weight (lbs)
5.79
Cold Handle Item#
KBH8961DXC
Collection
Concord
Drain Included
Yes
Tee Item#
KBTE961
Handle Style
Cross
Theme
Modern

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.