Zoro Homepage

KB8911EFL Centurion Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8911EFL

  • Zoro # G3069205


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8911EFL
Zoro #
G3069205
UPC #
663370490026
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Height
1.88
Length
4
Item Length (Inch)
4
Item Width (Inch)
3.63
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"

Details

Color
Polished Chrome
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Finish
Polished Chrome
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR4641DL
Collection
Centurion
Drain Included
Yes
Installation Type
Widespread
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8951NDL
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Tee Item#
KBTE961
Theme
Modern
Spout Flange Item#
KBSF8911NDL
Pullout Spray
false
Handles Included
true
Cold Handle Item#
KBH8961EFLC
Hot Handle Item#
KBH8961EFLH

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.