Shop KINGSTON BRASS

KB8912DKL Kaiser Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912DKL
  • Zoro # G3077167

product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8912DKL
Zoro #
G3077167
UPC #
663370492495
Country of Origin
Taiwan, Province of China
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.79
Hot Handle Item#
KBH8962DKLH
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Collection
Kaiser
Theme
Modern
Cold Handle Item#
KBH8962DKLC
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Drain Included
Yes
Handles Included
true
Spout Flange Item#
KBSF8912NDL
Handle Flange Item#
KBHF8952NDL
Tee Item#
KBTE961
Faucet Centers
4 to 8
Item Weight (lbs)
5.79
Installation Type
Widespread
Pop Up Rod Item#
KSPR4642DL

Dimensions

Length
4
Width
3.63
Height
1.88
Item Width (Inch)
3.63
Max Deck Thickness
1-1/2"
Item Height (Inch)
1.88
Item Length (Inch)
4

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.